Square End Mill, 0.75 in, Carbide
Mfr # W401E19009SZW WU20PE
Zoro # G905906473
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
3/4 in
Length of Cut
0.875 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W401E19009SZW WU20PE
Zoro #
G905906473
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
3 1/2 in
Shank Dia.
3/4 in
Length of Cut
0.875 in
Milling Dia.
0.75 in
Description
Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 0.875 in, Overall Length 3 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.