Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 2A09E2500ASZT UNCOATED

  • Zoro # G302670540


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09E2500ASZT UNCOATED
Zoro #
G302670540
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
2.5 in
Overall Length
5 1/2 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
Uncoated
End Mill Style
Square
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
Primary Material Application ISO Code
N
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
List Number
2A09
Number of Coolant Holes
0
Helix Angle
30 Degrees
Measurement System
Inch
Primary Material Application
Aluminum
Material Applications
Aluminum, Non-Ferrous
Series
Aluflash
Item
Square End Mill
Flute Spacing
Variable

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2.5 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.