Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 5V6C25008ST

  • Zoro # G3808014


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V6C25008ST
Zoro #
G3808014
UPC #
4059782955820
Country of Origin
Israel

Dimensions

Dimension Type
Decimal Inch
Corner Radius
Move to SEM
Milling Diameter
1"
Shank Dia.
1 in
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
WP15PE
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
List Number
5V0C
End Mill Application
Finishing
Series
VariMill II(TM)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, M
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Cast Iron, Stainless Steel

Description

Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.