Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Cobalt

  • Mfr # 343725008

  • Zoro # G3808190


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Cobalt
Number of Flutes
6
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343725008
Zoro #
G3808190
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Milling Dia.
1 in

Details

End Mill Material
Cobalt
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
0
End Mill Style
Square
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish
Bright (Uncoated)
Series
HSS Finishers
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
Helix Angle
35 Degrees
List Number
3405/3407
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Max. Helix Angle
35 Degrees

Description

Square End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.