Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 mm, Carbide

  • Mfr # 2A09M01000SZT UNCOATED

  • Zoro # G802670378


product price: $32.99
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
Primary Material Application ISO Code
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M01000SZT UNCOATED
Zoro #
G802670378
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3 mm
Length of Cut
4 mm
Overall Length
38 mm
Milling Dia.
1 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Item
Square End Mill
Material Grade - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Style
Square
Series
Aluflash
Primary Material Application
Aluminum
Flute Type
Spiral
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Material Applications
Aluminum, Non-Ferrous
Helix Angle
30 Degrees
Min. Helix Angle
0 Degrees
Material - Machining
Carbide
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
List Number
2A09
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Square End Mill, 1 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 4 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.