Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 10 mm, Carbide

  • Mfr # 3AN9M10005SZT UNCOATED

  • Zoro # G202671029


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Min. Helix Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M10005SZT UNCOATED
Zoro #
G202671029
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
10 mm
Neck Length
30 mm
Neck Dia.
9.4 mm
Overall Length
76 mm
Length of Cut
22 mm
Milling Dia.
10 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
0 Degrees
Series
Aluflash
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
End Mill Style
Square
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
Measurement System
Metric
Material Grade - Machining
Uncoated
Flute Type
Spiral
Shank Type - Machining
Straight
List Number
3AN9
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Number of Coolant Holes
0
Finish - Machining
Uncoated
Item
Square End Mill
Flute Spacing
Variable

Description

Square End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 76 mm, Shank Dia. 10 mm, Neck Dia. 9.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.