Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 10 mm, Carbide

  • Mfr # 4XNEM10004SZT WS15PE

  • Zoro # G202670886


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM10004SZT WS15PE
Zoro #
G202670886
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
10 mm
Length of Cut
20 mm
Neck Dia.
9.4 mm
Milling Dia.
10 mm
Neck Length
30 mm
Overall Length
72 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Min. Helix Angle
37 Degrees
List Number
4XNE
Measurement System
Metric
Item
Square End Mill
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Series
Varimill(TM) Xtreme(TM)
Max. Helix Angle
39 Degrees
Flute Type
Spiral
Finish - Machining
AlTiN
End Mill Style
Square
Number of Coolant Holes
0
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Grade - Machining
WS15PE
Cutting Direction
Right Hand
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Square End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 20 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. 9.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.