Zoro Homepage

Square End Mill, 10 mm, Carbide

  • Mfr # W401M10005SZW WU20PE

  • Zoro # G605905165


product price: $47.99
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401M10005SZW WU20PE
Zoro #
G605905165
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Shank Length
43.3 mm

Description

Square End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 22 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.