Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 12 mm, Carbide

  • Mfr # 2A09M12006SZT UNCOATED

  • Zoro # G602670851


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Primary Material Application
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M12006SZT UNCOATED
Zoro #
G602670851
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
12 mm
Length of Cut
25 mm
Overall Length
76 mm
Milling Dia.
12 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
Material - Machining
Carbide
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Item
Square End Mill
End Mill Style
Square
List Number
2A09
Min. Helix Angle
0 Degrees
Measurement System
Metric
Primary Material Application ISO Code
N
Material Grade - Machining
Uncoated
Number of Coolant Holes
0
Helix Angle
30 Degrees
Series
Aluflash
Shank Type - Machining
Straight
Max. Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 76 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.