Zoro Homepage

Square End Mill, 12 mm, Carbide

  • Mfr # 4XNEM12005SZT WS15PE

  • Zoro # G903072545


product price: $143.99
/ea
Sold in multiples of 5 for $719.95
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM12005SZT WS15PE
Zoro #
G903072545
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
12 mm
Neck Dia.
11.28 mm
Length of Cut
24 mm
Overall Length
83 mm
Neck Length
36 mm
Milling Dia.
12 mm

Description

Square End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 24 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. 11.28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.