Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 12 mm, Carbide

  • Mfr # D503120C5W

  • Zoro # G3790085


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D503120C5W
Zoro #
G3790085
UPC #
4061779092906
Country of Origin
Israel

Dimensions

Shank Dia.
12 mm
Overall Length
73 mm
Milling Dia.
12 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
Finishers
End Mill Style
Square
List Number
D503/D513
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
All Materials
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
45 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, Weldon Flat, Overall Length 73 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.