Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 16 mm, Carbide

  • Mfr # 3AN9M16008SZT UNCOATED

  • Zoro # G002671076


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Min. Helix Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M16008SZT UNCOATED
Zoro #
G002671076
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
16 mm
Milling Dia.
16 mm
Neck Length
48 mm
Length of Cut
32 mm
Neck Dia.
15.04 mm
Overall Length
89 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Series
Aluflash
Material Applications
Aluminum, Non-Ferrous
Finish - Machining
Uncoated
Number of Coolant Holes
0
End Mill Style
Square
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Grade - Machining
Uncoated
Helix Angle
30 Degrees
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Item
Square End Mill
Cutting Direction
Right Hand
List Number
3AN9
Flute Spacing
Variable

Description

Square End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 89 mm, Shank Dia. 16 mm, Neck Dia. 15.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.