Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 16 mm, Carbide

  • Mfr # 4XNEM16006SZT WS15PE

  • Zoro # G002670994


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM16006SZT WS15PE
Zoro #
G002670994
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
16 mm
Overall Length
92 mm
Length of Cut
32 mm
Milling Dia.
16 mm
Neck Dia.
15.04 mm
Neck Length
48 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
List Number
4XNE
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Item
Square End Mill
Measurement System
Metric
Cutting Direction
Right Hand
End Mill Style
Square
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
Series
Varimill(TM) Xtreme(TM)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Min. Helix Angle
37 Degrees
Finish - Machining
AlTiN
Flute Type
Spiral
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Square End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. 15.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.