Zoro Homepage
This item is Discontinued.
Widia Square End Mill, 1/8" Dia, 1/2" Cut 4C0303001A

Square End Mill, 1/8" Dia, 1/2" Cut (Discontinued)

  • Mfr # 4C0303001A
  • Zoro # G0126215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C0303001A
Zoro #
G0126215
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Corner Radius
0.0100 in
Milling Dia.
1/8 in

Description

Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Straight, Fractional Inch, 0.0100 in, 1/2 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.