Square End Mill, 2, 3/16 in, Inch
Mfr # 2AL9E05011SZT
Zoro # G502670432
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
3/16 in
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AL9E05011SZT
Zoro #
G502670432
UPC #
-
Country of Origin
Israel
Dimensions
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Overall Length
2 1/4 in
Details
Number of Flutes
2
Item
Square End Mill
Helix Angle
30 Degrees
Material - Machining
Carbide
Measurement System
Inch
End Mill Style
Square
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Material Applications
Aluminum, Non-Ferrous
Series
Aluflash
List Number
2AL9
Flute Type
Spiral
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
Shank Type - Machining
Straight
End Mill Application
Drilling, Helical Interpolation, Plunge Milling, Ramping, Side Milling/Shoulder Milling, Slotting, Trochoidal Milling
Primary Material Application
Aluminum
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, Straight, Overall Length 2 1/4 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.