Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 2 mm, Carbide

  • Mfr # 2A09M02000SZT UNCOATED

  • Zoro # G902670384


product price: $32.99
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
Max. Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M02000SZT UNCOATED
Zoro #
G902670384
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3 mm
Overall Length
38 mm
Length of Cut
8 mm
Milling Dia.
2 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Measurement System
Metric
Item
Square End Mill
End Mill Style
Square
Material Applications
Aluminum, Non-Ferrous
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Uncoated
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Number of Coolant Holes
0
Flute Type
Spiral
Helix Angle
30 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
N
Series
Aluflash
Min. Helix Angle
0 Degrees
Cutting Direction
Right Hand
List Number
2A09
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Flute Spacing
Variable

Description

Square End Mill, 2 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.