Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 20 mm, Carbide

  • Mfr # 2A09M20009SZT UNCOATED

  • Zoro # G102670825


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Milling Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M20009SZT UNCOATED
Zoro #
G102670825
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
20 mm
Milling Dia.
20 mm
Length of Cut
40 mm
Overall Length
104 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Series
Aluflash
Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
List Number
2A09
Number of Coolant Holes
0
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
End Mill Style
Square
Material - Machining
Carbide
Flute Spacing
Variable

Description

Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.