Zoro Homepage

Square End Mill, 20 mm, Carbide

  • Mfr # 3AN9M20009SZT UNCOATED

  • Zoro # G002670956


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
List Number
3AN9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M20009SZT UNCOATED
Zoro #
G002670956
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
20 mm
Overall Length
115 mm
Length of Cut
40 mm
Neck Dia.
18.8 mm
Milling Dia.
20 mm
Neck Length
60 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 115 mm, Shank Dia. 20 mm, Neck Dia. 18.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.