Zoro Homepage

Square End Mill, 20 mm, Carbide

  • Mfr # 4XNEM20007SZT WS15PE

  • Zoro # G202670763


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM20007SZT WS15PE
Zoro #
G202670763
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
20 mm
Milling Dia.
20 mm
Neck Length
60 mm
Neck Dia.
18.8 mm
Length of Cut
40 mm
Overall Length
115 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 115 mm, Shank Dia. 20 mm, Neck Dia. 18.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.