Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 3 mm, Carbide

  • Mfr # 3A09M03000SZT UNCOATED

  • Zoro # G602670844


product price: $31.79
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3 mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A09M03000SZT UNCOATED
Zoro #
G602670844
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3 mm
Length of Cut
12 mm
Overall Length
38 mm
Milling Dia.
3 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Min. Helix Angle
0 Degrees
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Measurement System
Metric
Max. Helix Angle
30 Degrees
Material Grade - Machining
Uncoated
Primary Material Application
Aluminum
Item
Square End Mill
Coolant Fed
Non-Coolant Through
End Mill Style
Square
Number of Coolant Holes
0
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Material Applications
Aluminum, Non-Ferrous
List Number
3A09
Cutting Direction
Right Hand
Series
Aluflash
Flute Spacing
Variable

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.