Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4 mm, Carbide

  • Mfr # 3AN9M04001SZT UNCOATED

  • Zoro # G302670823


product price: $39.59
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AN9M04001SZT UNCOATED
Zoro #
G302670823
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
4 mm
Neck Dia.
3.76 mm
Neck Length
12 mm
Length of Cut
8 mm
Overall Length
50 mm
Milling Dia.
4 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Material Grade - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Number of Coolant Holes
0
Material - Machining
Carbide
List Number
3AN9
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Series
Aluflash
Cutting Direction
Right Hand
Measurement System
Metric
Flute Type
Spiral
End Mill Style
Square
Min. Helix Angle
0 Degrees
Item
Square End Mill
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Material Applications
Aluminum, Non-Ferrous
Max. Helix Angle
30 Degrees
Primary Material Application
Aluminum
Helix Angle
30 Degrees
Flute Spacing
Variable

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. 3.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.