Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 4 mm, Carbide

  • Mfr # 4XNEM04002SZT WS15PE

  • Zoro # G902671022


product price: $59.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Max. Helix Angle
39 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM04002SZT WS15PE
Zoro #
G902671022
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Milling Dia.
4 mm
Neck Dia.
3.76 mm
Overall Length
57 mm
Neck Length
12 mm
Length of Cut
8 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
39 Degrees
Number of Coolant Holes
0
End Mill Style
Square
Item
Square End Mill
Cutting Direction
Right Hand
Material Grade - Machining
WS15PE
Primary Material Application
Cast Iron, Stainless Steel, Steel
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Series
Varimill(TM) Xtreme(TM)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
List Number
4XNE
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
AlTiN
Helix Angle
30 Degrees
Min. Helix Angle
37 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, S
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Nickel, Titanium

Description

Square End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. 3.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.