Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 5 mm, Carbide

  • Mfr # 4XNEM05002SZT WS15PE

  • Zoro # G202671111


product price: $60.69
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Max. Helix Angle
39 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XNEM05002SZT WS15PE
Zoro #
G202671111
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Length of Cut
10 mm
Overall Length
57 mm
Neck Dia.
4.7 mm
Neck Length
15 mm
Milling Dia.
5 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Max. Helix Angle
39 Degrees
Material - Machining
Carbide
End Mill Style
Square
Shank Type - Machining
Straight
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS15PE
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Primary Material Application ISO Code
K, M, P
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Flute Type
Spiral
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Measurement System
Metric
List Number
4XNE
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
Varimill(TM) Xtreme(TM)
Min. Helix Angle
37 Degrees
Item
Square End Mill
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable
Secondary Material Application ISO Code
H, S

Description

Square End Mill, 5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 10 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. 4.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.