Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 6 mm, Carbide

  • Mfr # 2A09M06003SZT UNCOATED

  • Zoro # G302670939


product price: $38.49
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A09M06003SZT UNCOATED
Zoro #
G302670939
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Overall Length
50 mm
Length of Cut
16 mm
Milling Dia.
6 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
0
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Item
Square End Mill
Series
Aluflash
End Mill Style
Square
Min. Helix Angle
0 Degrees
Material Applications
Aluminum, Non-Ferrous
Coolant Fed
Non-Coolant Through
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Material Grade - Machining
Uncoated
Material - Machining
Carbide
Cutting Direction
Right Hand
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
List Number
2A09
Max. Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Flute Spacing
Variable

Description

Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.