Zoro Homepage

Square End Mill, 6 mm, Carbide

  • Mfr # D503060C2W

  • Zoro # G3786393


product price: $35.89
/ea

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
Overall Length
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D503060C2W
Zoro #
G3786393
UPC #
4061779092456
Country of Origin
Israel

Dimensions

Shank Dia.
6 mm
Overall Length
54 mm
Milling Dia.
6 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Item
Square End Mill
Cutting Direction
Right Hand
List Number
D503/D513
Helix Angle
45 Degrees
End Mill Style
Square
Series
Finishers
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
45 Degrees

Description

Square End Mill, 6 mm Milling Dia., Carbide, Weldon Flat, Overall Length 54 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.