Zoro Homepage

Square End Mill, 6 mm, Carbide

  • Mfr # W401M06003SZT WU20PE

  • Zoro # G705905058


product price: $27.29
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W401M06003SZT WU20PE
Zoro #
G705905058
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Shank Length
42 mm
Milling Dia.
6 mm

Description

Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 13 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.