Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Carbide

  • Mfr # I3S0125T062X

  • Zoro # G2959588


product price: $15.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I3S0125T062X
Zoro #
G2959588
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/8"
Length of Cut
0.625 in
Shank Dia.
1/8 in
Overall Length
3 in
Milling Dia.
0.125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Style
Square
List Number
I3S
Item
Square End Mill
End Mill Application
Finishing
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
GP
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.