Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Carbide

  • Mfr # I3S0156T056R

  • Zoro # G2959612


product price: $14.59
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/32"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I3S0156T056R
Zoro #
G2959612
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/32"
Length of Cut
0.5625 in
Shank Dia.
1/8 in
Overall Length
2 in
Milling Dia.
0.15625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
End Mill Style
Square
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
Item
Square End Mill
Hardened (H) Compatibility
No
List Number
I3S
Shank Type
Straight
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
GP
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.