Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Carbide

  • Mfr # I3S0188T031S

  • Zoro # G2959597


product price: $11.59
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I3S0188T031S
Zoro #
G2959597
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/16"
Length of Cut
0.3125 in
Shank Dia.
1/8 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
List Number
I3S
Shank Type
Straight
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Item
Square End Mill
Stainless (M) Compatibility
No
End Mill Application
Finishing
End Mill Style
Square
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Series
GP
Flute Type
Spiral
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.