Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, K30F-DCF Grade, Carbide

  • Mfr # 423001-000030

  • Zoro # G2958617


product price: $23.29
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423001-000030
Zoro #
G2958617
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Overall Length
38 mm
Milling Dia.
3 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-DCF
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
423001
Cutting Direction
Right Hand
End Mill Style
Square
Shank Type
Weldon
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
K30F-DCF
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
NINA
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 5 mm, Overall Length 38 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.