Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, K30F-TICN Grade, Carbide

  • Mfr # 323001-000080

  • Zoro # G2958151


product price: $33.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323001-000080
Zoro #
G2958151
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
11 mm
Shank Dia.
8 mm
Overall Length
43 mm
Milling Dia.
8 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-TICN
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Shank Type
Weldon
Super Alloy (S) Compatibility
No
List Number
323001
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Finish
Ticn
Steel (P) Compatibility
Yes
Item
Square End Mill
Hardened (H) Compatibility
No
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Material Grade - Machining
K30F-TiCN
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiCN
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
NINA
Max. Helix Angle
30 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 11 mm, Overall Length 43 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.