Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, K30F-TICN Grade, Carbide

  • Mfr # 323001-000120

  • Zoro # G2958127


product price: $63.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323001-000120
Zoro #
G2958127
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
15 mm
Shank Dia.
12 mm
Overall Length
55 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
K30F-TICN
List Number
323001
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Finish
Ticn
Hardened (H) Compatibility
No
End Mill Application
Finishing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Item
Square End Mill
End Mill Style
Square
Stainless (M) Compatibility
No
Shank Type
Weldon
Cast Iron (K) Compatibility
No
Measurement System
Metric
Material Grade - Machining
K30F-TiCN
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Cast Iron, Copper, Stainless Steel, Steel
Series
NINA
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 15 mm, Overall Length 55 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.