Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, TIALN Grade, Carbide

  • Mfr # I3S0188T100X

  • Zoro # G2959238


product price: $27.89
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I3S0188T100X
Zoro #
G2959238
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/16"
Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
4 in
Milling Dia.
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Steel (P) Compatibility
Yes
Finish
TiAlN
Cutting Direction
Right Hand
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
I3S
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
End Mill Style
Square
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.