Zoro Homepage

Square Milling Head, DL16, Carbide

  • Mfr # 5747160NDL16

  • Zoro # G3788983


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747160NDL16
Zoro #
G3788983
UPC #
4056544261595
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
24 mm
Shank Dia.
15.5 mm
Overall Length
56 mm
Milling Dia.
16 mm
Chamfer Width
0.50 mm
Depth of Cut
24.00mm
Shank Length
20.00 mm
Cutter Dia.
16.00mm
Connection Size
DL16

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
WP15PE
Helix Angle
38 Degrees
End Mill Style
Corner Chamfer
Cutting Direction
Right Hand
Finish
AlTiN
Item
Square Milling Head
Shank Type
Straight
List Number
5747
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Materials, High-Temperature Alloys
ISO Number
5747160NDL16
ANSI Code
5747160NDL16
Manufacturer Grade
WP15PE
Cutting Application
Corner Style: Corner Chamfer, Ramping: 3 Degrees , Side/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coating Process
PVD

Description

Square Milling Head, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 24 mm, Overall Length 56 mm, Shank Dia. 15.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.