Zoro Homepage

Square Milling Head, DL20, Carbide

  • Mfr # 4946200NDL20

  • Zoro # G3784293


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
68.9 mm
Shank Dia.
19.3 mm
Length of Cut
30 mm
End Mill Style
Corner Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4946200NDL20
Zoro #
G3784293
UPC #
4056544485939
Country of Origin
Israel

Dimensions

Overall Length
68.9 mm
Shank Dia.
19.3 mm
Length of Cut
30 mm
Chamfer Width
0.50 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Depth of Cut
30.00mm
Milling Dia.
20 mm
Cutter Dia.
20.00mm
Shank Length
23.90 mm
Connection Size
DL20

Details

Item
Square Milling Head
Number of Flutes
4
End Mill Style
Corner Chamfer
Single End/Double End
Single
Pitch
Fine
End Mill Material
Carbide
Grade
WP15PE
Finish
AlTiN
List Number
4946
Shank Type
Straight
End Mill Application
Roughing
Helix Angle
20 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Materials, High-Temperature Alloys
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
ISO Number
4946200NDL20
ANSI Code
4946200NDL20
Cutting Application
Corner Style: Corner Chamfer, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Coating Process
PVD
Manufacturer Grade
WP15PE

Description

Square Milling Head, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 30 mm, Overall Length 68.9 mm, Shank Dia. 19.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.