Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Milling Head, DL20, Carbide

  • Mfr # 4XC519SDL20

  • Zoro # G3792745


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC519SDL20
Zoro #
G3792745
UPC #
4056544267436
Country of Origin
Israel

Dimensions

Dimension Type
Inch
Milling Diameter
3/4"
Length of Cut
1.125 in
Shank Dia.
7303/10000 in
Overall Length
2 6289/10000 in
Depth of Cut
1-1/8
Milling Dia.
0.75 in
Connection Size
DL20
Cutter Dia.
3/4

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
List Number
4XC5
End Mill Style
Square
Finish
AlTiN
Series
4SC5/4SCT
Item
Square End Mill
Helix Angle
38 Degrees
Shank Type
Straight
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material - Machining
Carbide
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Materials, High-Temperature Alloys
ISO Number
4XC519SDL20
ANSI Code
4XC519SDL20
Coating Process
PVD
Cutting Application
Corner Style: Corner Chamfer, Plunge Milling, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling, ¿Corner Style: Square End
Manufacturer Grade
WP15PE
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 2 6289/10000 in, Shank Dia. 7303/10000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.