Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Milling Head, DL32, Carbide

  • Mfr # 4X47320NDL32

  • Zoro # G3788100


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
32.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X47320NDL32
Zoro #
G3788100
UPC #
4056544258083
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
32.00mm
Length of Cut
48 mm
Shank Dia.
31 mm
Overall Length
112.2 mm
Milling Dia.
32 mm
Chamfer Width
0.50 mm
Depth of Cut
48.00mm
Shank Length
40.50 mm
Cutter Dia.
32.00mm
Connection Size
DL32

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
List Number
4X47
Helix Angle
38 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Square Milling Head
Shank Type
Straight
End Mill Style
Corner Chamfer
Finish
AlTiN
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Materials, High-Temperature Alloys
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
ANSI Code
4X47320NDL32
ISO Number
4X47320NDL32
Cutting Application
Corner Style: Corner Chamfer, Plunge Milling, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Coating Process
PVD
Manufacturer Grade
WP15PE

Description

Square Milling Head, 32 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 48 mm, Overall Length 112.2 mm, Shank Dia. 31 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.