Square Milling Insert, 12.00mm, Carbide

  • Mfr # 6596400
  • Zoro # G3797094
product price: 
$
29.29
/ea
Sold in multiples of 5 for $146.45

Key Features

Non Ferrous (N) Compatibility
Yes
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
SNHX120408PNSRMM
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Series
VSM890
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6596400
Zoro #
G3797094
UPC #
4061779078108
Country of Origin
Mexico
Non Ferrous (N) Compatibility
Yes
For Use With
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
SNHX120408PNSRMM
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Series
VSM890
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Taper Screw
Insert Material
Carbide
Grade
WU10PM
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4724 in
Cutting Direction
Right Hand
Insert Style
SNHX
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
8
Measurement System
Metric
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
ANSI Code
SNHX1202PNSRMM
Primary Material Application ISO Code
H, K, M, N, P, S
Wiper Insert
Yes
Manufacturer Grade
WU10PM
Features
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces
Chip-Breaker Style
Double Sided
Finish - Machining
TiAlN
Chip-Breaker Code
MM
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Compatible Product Type
VSM890-12 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.75mm
Insert Thickness
0.1813"
Insert Size
120408
Thickness
0.1813 in
Corner Radius
1/32 in
Cutting Edge Length
12.00mm
Width
0.4724 in
Through Hole Inside Dia.
4.75mm
Fits Chest Size
Insert Rake Design to Reduce and Perfectly Balance Axial and Radial Cutting Forces

Description

Square Milling Insert, Inscribed Circle 0.4724 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews