Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2012927
  • Zoro # G3796449
product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

ISO Number
SEKR1203AFNMS
Insert Size
1203
Insert Thickness
0.1220"
Chip-Breaker
Yes
Insert Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2012927
Zoro #
G3796449
UPC #
4021169255694
Country of Origin
Multiple
ISO Number
SEKR1203AFNMS
Chip-Breaker
Yes
Item
Square Milling Insert
Insert Shape
Square
Mounting Style
Without Fixing Hole
Series
M68
For Use With
Classic Mills
Grade
THR
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Inscribed Circle
1/2 in
Cutting Direction
Neutral
Insert Style
SEKR
Chip-Breaker Style
On One Side
Clearance Angle
20 Degrees
Included Angle
90 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
SEKR1203AFNMS
Secondary Material Application ISO Code
K, S
Material - Machining
Carbide
Cutting Application
Milling
Manufacturer Grade
THR
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Without Fixing Hole
Chip-Breaker Code
MS
Primary Material Application ISO Code
N
Wiper Insert
Yes
Shape
Square
Hole Type
No Hole
Compatible Product Type
Classic Mills

Dimensions

Insert Size
1203
Insert Thickness
0.1220"
Thickness
0.1220 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKR1203AFNMS, MS, On One Side, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews