Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 6596438
  • Zoro # G3801163

product price: 
$
18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Lead Angle
75 Degrees
Insert Style
XDPT
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596438
Zoro #
G3801163
UPC #
4061779078665
Country of Origin
United States

Dimensions

Insert Size
120512
Mounting Hole Dia.
0.2126 in
Insert Thickness
0.2187"
Corner Radius
3/64 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2126 in
Thickness
0.2187 in

Details

Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Lead Angle
75 Degrees
Insert Style
XDPT
Hardened (H) Compatibility
No
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
VXF
Super Alloy (S) Compatibility
Yes
For Use With
VXF-12 Series High-Feed Mills
Inscribed Circle
1/2 in
ISO Number
XDPT120512ERMM
Insert Shape
Square
Steel (P) Compatibility
Yes
Insert Material
Carbide
Grade
WP25PM
Mounting Style
Taper Screw
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker Code
MM
Coating Process
PVD
Manufacturer Grade
WP25PM
Shape
Square
Clearance Angle
12 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDPT120512ERMM
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Material - Machining
Carbide
Compatible Product Type
VXF-12 Series High-Feed Mills

Description

Square Milling Insert, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.