Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Milling Insert, 12.70mm, Carbide

  • Mfr # SPMW432

  • Zoro # G3785711


product price: $13.69
/ea
Sold in multiples of 5 for $68.45

Key Features

Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Grade
TTR
Insert Size
432
Mounting Hole Dia.
0.2165 in
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMW432
Zoro #
G3785711
UPC #
4021169105937
Country of Origin
Germany

Dimensions

Insert Size
432
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.1875"
Corner Radius
1/32 in
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm

Details

Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Grade
TTR
Insert Shape
Square
Item
Square Milling Insert
Mounting Style
Taper Screw
Chip-Breaker
No
For Use With
M25 Series Chamfer Mills
ISO Number
SPMW120408
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Series
M25
Insert Style
SPMW
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Cutting Application
Milling
Manufacturer Grade
TTR
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Primary Material Application
Steel
Clearance Angle
11.5 Degrees
Shape
Square
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
ANSI Code
SPMW432
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPMW432, 11.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.