Zoro Homepage

Square Milling Insert, 12.70mm, Carbide

  • Mfr # SPMW432

  • Zoro # G3786043


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

ISO Number
SPMW120408
Chip-Breaker
No
Grade
THR
Insert Size
432
Insert Style
SPMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMW432
Zoro #
G3786043
UPC #
4021169073045
Country of Origin
Germany

Dimensions

Insert Size
432
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.2165 in
Corner Radius
1/32 in

Details

ISO Number
SPMW120408
Chip-Breaker
No
Grade
THR
Insert Style
SPMW
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Item
Square Milling Insert
Inscribed Circle
1/2 in
For Use With
M25 Series Chamfer Mills
Cutting Direction
Neutral
Insert Shape
Square
Mounting Style
Taper Screw
Series
M25
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Manufacturer Grade
THR
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Shape
Square
Cutting Application
Milling
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
N, S
Clearance Angle
11.5 Degrees
Included Angle
90 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
SPMW432

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPMW432, 11.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.