Zoro Homepage

Square Milling Insert, 12.70mm, Carbide

  • Mfr # SPMW432

  • Zoro # G3794461


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Thickness
0.1875"
Insert Size
432
Cutting Direction
Neutral
Inscribed Circle
1/2 in
Series
M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMW432
Zoro #
G3794461
UPC #
4050839699711
Country of Origin
Germany

Dimensions

Insert Thickness
0.1875"
Insert Size
432
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.2165 in
Corner Radius
1/32 in
Thickness
0.1875 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPMW432, 11.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.