Square Milling Insert, 12.70mm, Cermet

  • Mfr # 2028349
  • Zoro # G3793761
product price: 
$
17.29
/ea
Sold in multiples of 5 for $86.45

Key Features

For Use With
Classic Mills
Inscribed Circle
1/2 in
Insert Shape
Square
ISO Number
SEKN1203AFN1
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028349
Zoro #
G3793761
UPC #
4021169076367
Country of Origin
United States
For Use With
Classic Mills
Inscribed Circle
1/2 in
Insert Shape
Square
ISO Number
SEKN1203AFN1
Insert Material
Carbide
Chip-Breaker
No
Series
M68
Grade
TTI25
Item
Square Milling Insert
Cutting Direction
Neutral
Lead Angle
45 Degrees
Insert Style
SEKN
Mounting Style
Without Fixing Hole
Insert Holding Type
Without Fixing Hole
Wiper Insert
Yes
Hole Type
No Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Material - Machining
Cermet
Clearance Angle
20 Degrees
Shape
Square
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTI25
Secondary Material Application ISO Code
M
Cutting Application
Milling
Included Angle
90 Degrees
Number of Cutting Edges
4
ANSI Code
SEKN42AFN1
Primary Material Application ISO Code
P
Compatible Product Type
Classic Mills

Dimensions

Insert Size
42
Insert Thickness
0.1250"
Thickness
0.1250 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKN42AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews