Square Milling Insert, 13.41mm, Carbide

  • Mfr # 4072175
  • Zoro # G3797164
product price: 
$
19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Grade
TN6540
Rake
15 Degrees
Mounting Hole Dia.
4.09mm
Mounting Style
Taper Screw
Insert Size
13T3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4072175
Zoro #
G3797164
UPC #
4021169608506
Country of Origin
United States
Grade
TN6540
Rake
15 Degrees
Mounting Style
Taper Screw
Item
Square Milling Insert
Insert Shape
Square
Inscribed Circle
0.5280 in
Chip-Breaker
Yes
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
For Use With
Face Mills
Insert Style
SEPT
Series
SEPT
ISO Number
SEPT13T3AGENMM
Cutting Direction
Neutral
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
Chip-Breaker Code
MM
Cutting Application
Medium Cutting to Heavy Roughing
Number of Cutting Edges
4
Wiper Insert
Yes
Finish - Machining
TiAlN
Coating Process
PVD
Measurement System
Metric
Clearance Angle
20 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron
ANSI Code
SEPT13T3AGENMM
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Compatible Product Type
Face Mills

Dimensions

Mounting Hole Dia.
4.09mm
Insert Size
13T3
Insert Thickness
0.1562"
Thickness
0.1562 in
Cutting Edge Length
13.41mm
Width
0.5280 in
Through Hole Inside Dia.
4.09mm
Corner Radius
1.50mm

Description

Square Milling Insert, Inscribed Circle 0.5280 in, 15 Degrees , SEPT13T3AGENMM, MM, On One Side, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews