Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6842091
- Zoro # G710414125
product price:Â
$
19.59
/ea
Sold in multiples of 5 for
$97.95
Key Features
Inscribed Circle
0.501 in
Insert Style
SDMX
Insert Size
436
For Use With
M690 Series 90 Degrees Shoulder Mills
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6842091
- Zoro #
- G710414125
- UPC #
- 4064182636613
- Country of Origin
- Germany
- Inscribed Circle
- 0.501 in
- Insert Style
- SDMX
- For Use With
- M690 Series 90 Degrees Shoulder Mills
- Rake
- Positive
- ISO Number
- SDMX120424RMM
- Item
- Square Milling Insert
- Measurement System
- Decimal Inch
- Number of Cutting Edges
- 4
- Material - Machining
- Carbide
- Shape
- Square
- Manufacturer Grade
- WP35CM
- ANSI Code
- SDMX436RMM
- Primary Material Application ISO Code
- M, P
- Secondary Material Application ISO Code
- K, S
- Cutting Application
- Face Milling, Square End Side Milling/Shoulder Milling, Square End Slotting
- Finish - Machining
- TiN+TiCN+Al2O3
- Wiper Insert
- Yes
- Coating Process
- CVD
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Compatible Product Type
- M690 Series 90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 436
- Cutting Edge Length
- 0.5000 in
- Corner Radius
- 0.095 in
- Depth of Cut
- 0.024 in
- Thickness
- 0.1875 in
Description
Square Milling Insert, Inscribed Circle 0.501 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.