Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6901197
- Zoro # G310369474
product price:Â
$
14.25
/ea
Sold in multiples of 5 for
$71.25
Key Features
Insert Size
322
Inscribed Circle
0.375 in
ISO Number
SDMW090308
Insert Style
SDMW
Lead Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901197
- Zoro #
- G310369474
- UPC #
- 4064182709218
- Country of Origin
- Germany
Dimensions
- Insert Size
- 322
- Thickness
- 0.1252 in
- Cutting Edge Length
- 0.3750 in
- Fits Chest Size
- Large Chip Gash to Ef¿ciently Evacuate Chips from Heavy Duty Applications
Description
Square Milling Insert, Inscribed Circle 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.