Square Milling Insert, 7.30mm, Carbide

  • Mfr # 6595820
  • Zoro # G3781685
product price: 
$
15.75
/ea
Sold in multiples of 5 for $78.75

Key Features

Insert Shape
Square
Inscribed Circle
0.2880 in
Mounting Style
Taper Screw
Insert Thickness
0.1250"
Insert Style
XPPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6595820
Zoro #
G3781685
UPC #
4061779071567
Country of Origin
Germany
Insert Shape
Square
Inscribed Circle
0.2880 in
Mounting Style
Taper Screw
Insert Style
XPPT
Steel (P) Compatibility
Yes
Grade
WS40PM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
For Use With
VXF-07 Series High-Feed Mills
Series
VXF
Insert Material
Carbide
Lead Angle
75 Degrees
Item
Square Milling Insert
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
XPPT070308ERMM
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P, S
ANSI Code
XPPT070308ERMM
Insert Holding Type
Taper Screw
Chip-Breaker Code
MM
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Shape
Square
Clearance Angle
11 Degrees
Manufacturer Grade
WS40PM
Secondary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Measurement System
Metric
Compatible Product Type
VXF-07 Series High-Feed Mills

Dimensions

Insert Thickness
0.1250"
Insert Size
070308
Mounting Hole Dia.
3.40mm
Cutting Edge Length
7.30mm
Thickness
0.1250 in
Corner Radius
1/32 in
Through Hole Inside Dia.
3.40mm

Description

Square Milling Insert, Inscribed Circle 0.2880 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews