Zoro Homepage

Square Milling Insert, 9.53mm, Carbide

  • Mfr # SDMW322

  • Zoro # G3785921


product price: $12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

ISO Number
SDMW090308
Insert Size
322
Mounting Hole Dia.
0.1730 in
Inscribed Circle
3/8 in
Insert Thickness
0.1252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMW322
Zoro #
G3785921
UPC #
4021169076893
Country of Origin
Germany

Dimensions

Insert Size
322
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1252"
Thickness
0.1252 in
Cutting Edge Length
9.53mm
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1730 in

Details

ISO Number
SDMW090308
Item
Square Milling Insert
Inscribed Circle
3/8 in
Mounting Style
Taper Screw
Grade
TTM08
Insert Style
SDMW
For Use With
M25 Series Chamfer Mills
Cutting Direction
Neutral
Series
M25
Insert Shape
Square
Chip-Breaker
No
Insert Holding Type
Taper Screw
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTM08
Shape
Square
Cutting Application
Milling
ANSI Code
SDMW322
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Clearance Angle
15.5 Degrees
Number of Cutting Edges
4
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel

Description

Square Milling Insert, Inscribed Circle 3/8 in, SDMW322, 15.5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.