Zoro Homepage

Square Milling Insert, 9.53mm, Carbide

  • Mfr # SDNT322

  • Zoro # G3796519


product price: $11.65
/ea
Sold in multiples of 5 for $58.25

Key Features

Grade
TN7535
Cutting Direction
Neutral
Series
M25
Rake
10 Degrees
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDNT322
Zoro #
G3796519
UPC #
4021169284281
Country of Origin
Germany

Dimensions

Insert Size
322
Insert Thickness
0.1252"
Mounting Hole Dia.
0.1730 in
Through Hole Inside Dia.
0.1730 in
Corner Radius
1/32 in
Cutting Edge Length
9.53mm
Thickness
0.1252 in

Details

Grade
TN7535
Cutting Direction
Neutral
Series
M25
Rake
10 Degrees
Inscribed Circle
3/8 in
Insert Shape
Square
Item
Square Milling Insert
ISO Number
SDNT090308
Insert Style
SDNT
Mounting Style
Taper Screw
Insert Material
Carbide
Chip-Breaker
No
For Use With
M25 Series Chamfer Mills
Shape
Square
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Milling
Included Angle
90 Degrees
Manufacturer Grade
TN7535
Secondary Material Application ISO Code
K, M
Finish - Machining
Al2O3
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
P
ANSI Code
SDNT322
Clearance Angle
15 Degrees

Description

Square Milling Insert, Inscribed Circle 3/8 in, 10 Degrees , SDNT322, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.